FESTO 1501331 SAFETY MODULE


Electrical peripheral Festo

References
festo:CAMC-G-S3
rubix:390A5189
manufacturer :1501331
ean:4052568237950

Product details : FESTO 1501331 SAFETY MODULE


safety Module CAMC-G-S3 One plug-in Module CAMC-DS-M1, CAMC-G-S1 or CAMC-G-S3 is required in order to operate the motor controller CMMP-AS-…-M3. Nominal DC voltage, logic power supply=24 V, Nominal operating voltage DC=24 V, Nominal current, logic supply=0,15 A, Permissible range, logic voltage=± 20 %, Current consumption, logic power supply without clamping brake=0,2 A

Technical specifications


Attributes
No attributes to display for this product
£ 722.56 excl. VAT
/ Each
£ 867.07 incl. VAT
  • Usually arrives within 14 working days