FESTO 1635986 PROPORTIONAL-PRESSURE REGULATOR
Pressure regulator Festo
See technical informationSee documentsReferences
Festo:VPPL-3L-3-G14-0L20H-V1-A-S1-6
Rubix:391A8611
Manufacturer :1635986
EAN:4052568263805
Documents
Product details : FESTO 1635986 PROPORTIONAL-PRESSURE REGULATOR
proportional pressure regulator VPPL-3L-3-G14-0L20H-V1-A-S1-6 Nominal diameter, pressurisation=2,5 mm, Nominal diameter, exhaust=2,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=(* Any, * Preferably upright)
Technical specifications
Attributes
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 2,672.68 excl. VAT
/ Each
£ 3,207.22 incl. VAT
- Delivery usually within ( 16 ) days
