FESTO 194683 PRESSURE REGULATOR LRBS-D-7-O-MINI
LRBS Pressure regulating valve
See technical informationSee documentsReferences
Festo:LRBS-D-7-O-MINI
Rubix:133A1800
Manufacturer :194683
EAN:4052568154196

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 194683 PRESSURE REGULATOR LRBS-D-7-O-MINI
Pressure regulator LRBS-D-7-O-MINI Without Threaded Connection plates, for block Mounting, without pressure gauge, lockable. Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
| Logistic Weight | 386 g |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 12 bar |
Show UNSPSC/ECL@SS
£ 378.37 excl. VAT
/ Each
£ 454.04 incl. VAT
- Delivery date on request
Contact a branch