SMC DMK12-04-C2 MULTI-CONNECTOR


DMK12 series multiple connector

References
smc:DMK12-04-C2
rubix:122A9126
brand logo
brand logo
Technical specifications
Typedmk12 connector

Product details : SMC DMK12-04-C2 MULTI-CONNECTOR


The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•Built-in one-touch fittings
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes

Connecting Tubes: 12 pcs.
Form: Multi-connector
Tube Size: 04 (4mm)
Accessory: C2 [Cover on Both Sides (2 pcs.)]

Technical specifications


Attributes
Typedmk12 connector
Show UNSPSC/ECL@SS
£ 106.72 excl. VAT
/ Each
£ 128.06 incl. VAT
  • Delivery usually within ( 4 ) days