FESTO 2215386 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-BS-50-200-5P
rubix:391A1947
manufacturer :2215386
ean:4052568264475

Product details : FESTO 2215386 ELECTRIC DRIVE


electric cylinder ESBF-BS-50-200-5P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=200 mm, Size=50, Stroke=200 mm, Piston rod thread=M16x1,5, Reversing backlash=30 µm

Technical specifications


Attributes
No attributes to display for this product
£ 979.02 excl. VAT
/ Each
£ 1,174.82 incl. VAT
  • Usually arrives within 14 working days