FESTO 2349280 MOMENT COMPENSATOR


Pneumatic cylinders and actuators - Accessory Festo

References
festo:DARD-L1-80-M
rubix:390A6089
manufacturer :2349280
ean:4052568253578

Product details : FESTO 2349280 MOMENT COMPENSATOR


moment compensator DARD-L1-80-M Size=80, Radial deviation +/-=4 mm, Corrosion resistance classification CRC=1, Ambient temperature=-10 - 60 °C, Long maximum permitted load in force direction +/-=7800 N

Technical specifications


Attributes
No attributes to display for this product
£ 428.72 excl. VAT
/ Each
£ 514.46 incl. VAT
  • Usually arrives within 14 working days