References
Festo:FLSR-40-R
Rubix:133A1023
Manufacturer :19036
EAN:4052568113193

Documents
Product details : FESTO 19036 FREE WHEEL UNIT FLSR-40-R
Freewheel unit FLSR-40-R For semi-rotary drives DSR. Size=40, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=20,03 Nm
Technical specifications
Attributes
| Logistic Weight | 2133,6 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 974.57 excl. VAT
/ Each
£ 1,169.48 incl. VAT
- Delivery usually within ( 16 ) days