FESTO 2734286 AXIAL KIT
Pneumatic cylinders and actuators - Accessory Festo
See technical informationSee documentsReferences
Festo:EAMM-A-D50-87A-S1
Rubix:390A9801
Manufacturer :2734286
EAN:4052568266011
Documents
Product details : FESTO 2734286 AXIAL KIT
axial kit EAMM-A-D50-87A-S1 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 272.22 excl. VAT
/ Each
£ 326.66 incl. VAT
- Delivery usually within ( 11 ) days