References
Festo:FLSM-16-R
Rubix:114A1930
Manufacturer :164235
EAN:4052568137045

Documents
Product details : FESTO 164235 FREE WHEEL UNIT FLSM-16-R
Freewheel unit FLSM-16-R for semi-rotary drive DSM. Size=16, Direction of rotation=clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=2,52 Nm
Technical specifications
Attributes
| Logistic Weight | 696 g |
|---|---|
| Type | freewheel unit |
Show UNSPSC/ECL@SS
£ 278.48 excl. VAT
/ Each
£ 334.18 incl. VAT
- Delivery usually within ( 6 ) days