Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 2798665 PARALLEL KIT
FESTO 2798665 PARALLEL KIT
Pneumatic cylinders and actuators - Accessory Festo
References
festo:
EAMM-U-110-D50-60G-120-S1
rubix:
391A0224
manufacturer :
2798665
ean:
4052568266530
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2798665 PARALLEL KIT
parallel kit EAMM-U-110-D50-60G-120-S1 Suitable for electric drives. Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,002.47
excl. VAT
/
Each
£
1,202.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CAMOZZI BRACKET C-41-32
FESTO 177770 ADAPTER KIT
FESTO 1735057 ADAPTER KIT
MECALINE 879590 FLANGE MOUNTING FOR ISO CYLINDER 40MM
SMC SYJ5140-5LOU-Q 5 PORT SOLENOID VALVE
AVENTICS 0821401165
AVENTICS MT4-CENTRE TRUNION 1827003996
FESTO 2328779 ADAPTER KIT
MATARA CB-63-PIN FEMALE REAR CLEVIS INCLUDING PIN TO SUIT 63 BORE ISO/
FESTO 548785 ADAPTER KIT HMSV-55
FESTO 2895920 SWIVEL FLANGE CRSNCS-32
SMC JC20-8-100 FLOATING JOINT
SMC MXS-A2527 STROKE ADJUSTER
FESTO 566877 MOUNTING KIT
SMC SY7420-5DZ-C10F-Q SOLENOID VALVE 24VDC 10MM