SMC SYJ5140-5LOU-Q 5 PORT SOLENOID VALVE

5/2 and 5/3-way solenoid valve SYJ5000 series

See technical informationSee documents

References

SMC:SYJ5140-5LOU-Q
Rubix:110A2431
Manufacturer :SYJ5140-5LOU-Q
EAN:3618036150544
brand logo

Technical specifications

Typesolenoid valve

Documents

Product details : SMC SYJ5140-5LOU-Q 5 PORT SOLENOID VALVE


The SYJ valve is an innovative combination of space-saving efficiency and superior performance, adding real value to this series. Whether used on a sub-base or as an individual valve, its slim profile increases design flexibility and reduces space requirements. The SYJ valve uses a low-power pilot design (0.5 watts as standard), which drastically reduces thermal heat generation. This improves performance, reduces operating costs, and enables direct control via PLC output relays. All SYJ valve electrical connections are available with indicator lights and circuit protection against overvoltage. SYJ series valves can be configured on sub-bases for sub-base mounting, or individually on sub-bases, offering a wide range of solutions to suit your engineering needs.
5/2 and 5/3 series syj5000 solenoid valves

Technical specifications


Attributes
Typesolenoid valve
£ 65.64 excl. VAT
/ Each
£ 78.77 incl. VAT
  • In stock: Next day delivery