FESTO 4077125 POSITION INDICATOR


Accessory for sensors Festo

References
festo:SASF-S2-B-F-A56
rubix:391A5948
manufacturer :4077125
ean:4052568274085

Product details : FESTO 4077125 POSITION INDICATOR


Position indicator SASF-S2-B-F-A56 Rotation angle adjustment range=0 - 90 deg, Dimensions W x L x H=Ø 65 x 40, Vibration resistance=Transport application test at severity level 2 in accordance with FN 942017-4 and EN 60068-2-6, Shock resistance=Shock test with severity level 2 in accordance with FN 942017-5 and EN 60068-2-27, Ambient temperature=-25 - 70 °C

Technical specifications


Attributes
No attributes to display for this product
£ 20.28 excl. VAT
/ Each
£ 24.34 incl. VAT
  • Usually arrives within 14 working days