FESTO 8022564 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-BS-32-400-5P
rubix:391A1935
manufacturer :8022564
ean:4052568278212

Product details : FESTO 8022564 ELECTRIC DRIVE


electric cylinder ESBF-BS-32-400-5P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=400 mm, Size=32, Stroke=400 mm, Piston rod thread=M10x1,25, Reversing backlash=30 µm

Technical specifications


Attributes
No attributes to display for this product
£ 794.33 excl. VAT
/ Each
£ 953.20 incl. VAT
  • Usually arrives within 14 working days