FESTO 8022565 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-BS-32-100-10P
rubix:391A1929
manufacturer :8022565
ean:4052568278229
brand logo
brand logo
Technical specifications
Typeelectric cylinder

Product details : FESTO 8022565 ELECTRIC DRIVE


electric cylinder ESBF-BS-32-100-10P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=100 mm, Size=32, Stroke=100 mm, Piston rod thread=M10x1,25, Reversing backlash=40 µm

Technical specifications


Attributes
Typeelectric cylinder
Show UNSPSC/ECL@SS
£ 760.97 excl. VAT
/ Each
£ 913.16 incl. VAT
  • Usually arrives within 14 working days