FESTO 8022566 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-BS-32-200-10P
rubix:391A1931
manufacturer :8022566
ean:4052568278236

Product details : FESTO 8022566 ELECTRIC DRIVE


electric cylinder ESBF-BS-32-200-10P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=200 mm, Size=32, Stroke=200 mm, Piston rod thread=M10x1,25, Reversing backlash=40 µm

Technical specifications


Attributes
No attributes to display for this product
£ 792.10 excl. VAT
/ Each
£ 950.52 incl. VAT
  • Usually arrives within 14 working days