FESTO 8022579 ELECTRIC DRIVE


Other pneumatic drive Festo

References
festo:ESBF-BS-40-300-10P
rubix:391A1940
manufacturer :8022579
ean:4052568278342

Product details : FESTO 8022579 ELECTRIC DRIVE


electric cylinder ESBF-BS-40-300-10P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=300 mm, Size=40, Stroke=300 mm, Piston rod thread=M12x1,25, Reversing backlash=30 µm

Technical specifications


Attributes
No attributes to display for this product
£ 890.02 excl. VAT
/ Each
£ 1,068.02 incl. VAT
  • Usually arrives within 14 working days