FESTO 8022580 ELECTRIC CYLINDER ESBF-BS-40-400-10P


Other pneumatic drive Festo

References
festo:ESBF-BS-40-400-10P
rubix:221A3059
manufacturer :8022580
ean:4052568278359

Product details : FESTO 8022580 ELECTRIC CYLINDER ESBF-BS-40-400-10P


electric cylinder ESBF-BS-40-400-10P With ball screw, electrically actuated spindle that converts the rotary motion of the motor into linear motion of the piston rod. Working stroke=400 mm, Size=40, Stroke=400 mm, Piston rod thread=M12x1,25, Reversing backlash=30 µm

Technical specifications


Attributes
No attributes to display for this product
£ 1,183.05 excl. VAT
/ Each
£ 1,419.66 incl. VAT
  • Delivery usually within ( 2 ) days