FESTO 32961 TRUNNION SUPPORT LNZG-63/80


LNZG Trunnion mounting

References
festo:LNZG-63/80
rubix:117A8461
manufacturer :32961
ean:4052568004064
LNZG-63/80 Trunnion support
brand logo
Technical specifications
TypeTrunnion mounting
See all Specifications

Product details : FESTO 32961 TRUNNION SUPPORT LNZG-63/80


Trunnion support LNZG-63/80 For cylinders with DNGZS trunnion Mounting. Size=63/80, Based on the standard=ISO 15552, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 80 °C, Product weight=178 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)87x29x78 mm
Logistic Weight180,2 g
TypeTrunnion mounting
Show UNSPSC/ECL@SS
£ 66.15 excl. VAT
/ Each
£ 79.38 incl. VAT
  • Delivery usually within ( 2 ) days