FESTO 8023562 SOLENOID VALVE


Solenoid Valve Festo

References
festo:VMPA14-M1H-E-S-G1/8-PI
rubix:391A8142
manufacturer :8023562
ean:4052568278755

Product details : FESTO 8023562 SOLENOID VALVE


solenoid valve VMPA14-M1H-E-S-G1/8-PI Valve function=5/3 exhausted, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=460 l/min, Operating pressure=-0,9 - 10 bar

Technical specifications


Attributes
No attributes to display for this product
  • Usually arrives within 14 working days