References
SMC:SY5340R-5LOU-Q
Rubix:2608230
EAN:3618036172393

Technical specifications
| Type | solenoid valve |
|---|---|
| Type of coupling | base mounted |
| Body material | aluminium |
Product details : SMC SY5340R-5LOU-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | base mounted |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | rc |
| Max. Operation temperature | 50 °C |
| Min. service pressure | 2 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 92.68 excl. VAT
/ Each
£ 111.22 incl. VAT
- Delivery date on request
Contact a branch