(6,192)
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
Valves
Solenoid Valve
FESTO 8023575 SOLENOID VALVE
FESTO 8023575 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VMPA14-M1H-HS-S-G1/8-PI
rubix:
391A8165
manufacturer :
8023575
ean:
4052568278861
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8023575 SOLENOID VALVE
solenoid valve VMPA14-M1H-HS-S-G1/8-PI Valve function=2x3/2 open/closed, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=460 l/min, Operating pressure=-0,9 - 8 bar
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
SMC SYJ314R-5LZ-Q SOLENOID VALVE
SMC SYJ3130-5LOU-Q 5/2 SINGLE SOL24VDC SOLENOID
SMC SYJ5240-5LOZ-Q 5/2 DOUBLE SOL 24VDC VALVE
SMC SY3320-5MOU-M5-Q 5 PORT SOLENOID VALVE
BURKERT 2/2 SOL VALVE 221608
FESTO 575979 SOLENOID VALVE
SMC SYJ512M-6LOU-M5-Q 3 PORT SOLENOID VALVE
SMC SYJ324M-5MOU-Q SOL.VALVE3/224VDC NO BASE
SMC SY5340-3DZ-Q 5/3 SOL/SOL CNTR CLSD VLVE
FESTO 577270 SOLENOID VALVE
SMC SY7520-5YO-C8F-Q 5 PORT SOLENOID VALVE
SMC SY5120-5LOUE-C6F-Q 5 PORT SOLENOID VALVE
FESTO 577274 SOLENOID VALVE
SMC SY5160-5YOD-01F-Q 5 PORT SOLENOID VALVE
SMC S07B0-5 5 PORT SOLENOID VALVE