Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Solenoid Valve
FESTO 577270 SOLENOID VALVE
FESTO 577270 SOLENOID VALVE
Solenoid Valve Festo
References
festo:
VSNC-F-P53U-MD-G14-FN
rubix:
391A8766
manufacturer :
577270
ean:
4052568262532
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 577270 SOLENOID VALVE
solenoid valve VSNC-F-P53U-MD-G14-FN Valve function=5/3 pressurised, Type of actuation=electrical, Width=32 mm, Standard nominal flow rate=950 l/min, Operating pressure=3 - 8 bar
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.52
excl. VAT
/
Each
£
79.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 4527269 VALVE
SMC VF3140-5DZ1 5 PORT SOLENOID VALVE
SMC SYJ3140-5LNZ-Q SOLENOID VALVE
BURKERT 221604 VALVE SNOID 110V 6213A13 211A3
SMC SYJ512M-6LOU-M5-Q 3 PORT SOLENOID VALVE
ASCO E238D009-003 SOLENOID VALVE
SMC SY3140-5GUD-Q SOLENOID VALVE
SMC SY7440-3DZ-Q 5/3 SOL/SOL CNTR OPN SUB VLVE2
SMC SY3101-5UG1-X13 5 PORT SOLENOID VALVE
FESTO 577274 SOLENOID VALVE
SMC SYJ3120-5MN-M3-Q 5/2 SINGLE SOL24VDC M3 PORTED
SMC SYJ522-5MNZ-M5-Q 3/2 N.C 24VDC VALVE
FESTO 578819 SOLENOID VALVE
FESTO 8023544 SOLENOID VALVE
FESTO 8023556 SOLENOID VALVE