FESTO 8024259 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-LK&


Pressure regulator Festo

References
festo:VPPM-6L-L-1-G18-0L6H-LK-S1
rubix:226A2220
manufacturer :8024259
ean:4052568278977
brand logo
brand logo
Technical specifications
Min. service pressure 0.06 bar
Max. service pressure6 bar

Product details : FESTO 8024259 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-LK&


proportional pressure regulator VPPM-6L-L-1-G18-0L6H-LK-S1 Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Min. service pressure 0.06 bar
Max. service pressure6 bar
Show UNSPSC/ECL@SS
£ 592.72 excl. VAT
/ Each
£ 711.26 incl. VAT
  • Delivery usually within ( 2 ) days