References
SMC:ARP20-F02-1
Rubix:265A1142
Manufacturer :ARP20-F02-1
EAN:3618035552639

Technical specifications
| Min. service pressure | 0.05 bar |
|---|---|
| Max. service pressure | 2 bar |
Documents
Product details : SMC ARP20-F02-1
The ARP is a modular style, direct operated precision regulator. ? A locking adjustment knob allows?the pressure to be set, and then locked to prevent accidental setting changes. The ARP20/30/40 series is available with a back flow function that exhausts the air pressure in the outlet side reliably and quickly. ? Special applications include (10-) clean room compliant, (20-)copper-free, fluorine-free, and (21-) clean room compliant, copper-free, fluorine-free and silicon-free.
Strengths
•Direct operated precision regulator
Sensitivity: within 02%FS
3 types of set pressure allow more freedom in designing a circuit
Repeatability: within 1%FS
Backflow function available
Sensitivity: within 02%FS
3 types of set pressure allow more freedom in designing a circuit
Repeatability: within 1%FS
Backflow function available
Technical specifications
Attributes
| Min. service pressure | 0.05 bar |
|---|---|
| Max. service pressure | 2 bar |
| Flow | 36 l/h |
Show UNSPSC/ECL@SS
£ 51.51 excl. VAT
/ Each
£ 61.81 incl. VAT
- Delivery usually within ( 8 ) days