FESTO 8024263 PROPORTIONAL-PRESSURE REGULATOR


Pressure regulator Festo

References
festo:VPPM-8L-L-1-G14-0L10H-LK-S1
rubix:391A8660
manufacturer :8024263
ean:4052568279011
brand logo
brand logo
Technical specifications
Min. service pressure 0.1 bar
Max. service pressure10 bar

Product details : FESTO 8024263 PROPORTIONAL-PRESSURE REGULATOR


proportional pressure regulator VPPM-8L-L-1-G14-0L10H-LK-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any

Technical specifications


Attributes
Min. service pressure 0.1 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 701.63 excl. VAT
/ Each
£ 841.96 incl. VAT
  • Usually arrives within 14 working days