FESTO 529424 PRESSURE REGULATOR MS4-LR-1/8-D6-AS-Z


MS4-LR Pressure regulating valve

References
festo:MS4-LR-1/8-D6-AS-Z
rubix:123A7990
manufacturer :529424
ean:4052568085124
MS4-LR-1/8-D6-AS-Z Pressure regulator
brand logo
Technical specifications
Min. service pressure 0.3 bar
Max. service pressure7 bar
See all Specifications

Product details : FESTO 529424 PRESSURE REGULATOR MS4-LR-1/8-D6-AS-Z


Pressure regulator MS4-LR-1/8-D6-AS-Z 7 bar maximum output pressure, with pressure gauge, lockable regulator head, direction of flow: from right to left. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Any, Design structure=directly-controlled diaphragm regulator

Technical specifications


Attributes
Logistic Weight296,8 g
Min. service pressure 0.3 bar
Max. service pressure7 bar
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
  • In stock: Next day delivery