• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,193)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
AVENTICS 0821302541

AVENTICS 0821302541


Series NL4

References
aventics:0821302541
rubix:273A4376
brand logo
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure16 bar
See all Specifications

Product details
Technical specifications

Product details : AVENTICS 0821302541


Technical specifications


Attributes
Package weight811 g
Min. service pressure 0.5 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 99.75 excl. VAT
/ Each
£ 119.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC ITV1030-33F2N3 ELECTRO-PNEUMATIC REGULATORFESTO 529004 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-7-O-K5-MIDISMC ARM11AB1-624-J MANIFOLD REGULATORFESTO 530320 PRESSURE REGULATOR MS6-LRB-1/2-D5-A4-ASAVENTICS FILTER REGULATOR R412007210FESTO 540175 THROTTLE PLATE VABF-S4-1-F1B1-CSMC AR30-F03H-D MODULAR STYLE REGULATORFESTO 538020 PRECISION PRESSURE REGULATOR MS6-LRP-1/2-D2-A8CAMOZZI DIGI E/P REG-1/4-0.5 TO 9BAR-4TO20MA-ANALOG OUT-PNP ER104-92APNORGREN R24-400-RNFG NORG REG 1/2 4 BAR MICROTROLSMC AR40K-F03-D MODULAR STYLE REGULATORAVENTICS G 1/4 PNEUMATIC REGULATOR 1/4 IN G -10C 0.5BAR, 0.5 10BARSMC ITV3050-31F2N3 ELECTRO-PNEUMATIC REGULATORFESTO 192307 PRESSURE REGULATOR LR-1/4-D-7-O-I-MINIAVENTICS R412007222

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories