FESTO 8025337 SOLENOID COIL


Valves - Accessory / spare part Festo

References
festo:VACS-C-C1-7A
rubix:391A7479
manufacturer :8025337
ean:4052568279141

Product details : FESTO 8025337 SOLENOID COIL


solenoid coil VACS-C-C1-7A Type C Connection pattern, to EN 175 301, 48 V AC/50-60 Hz Assembly Position=Any, Duty cycle=100%, Insulation class=H, Characteristic coil data=48 V AC: 50/60 Hz, pick-up power 2.5 VA, holding power 1.9 VA, Permissible voltage fluctuation=+/- 10 %

Technical specifications


Attributes
No attributes to display for this product
£ 7.98 excl. VAT
/ Each
£ 9.58 incl. VAT
  • Usually arrives within 14 working days