FESTO 574594 VERTICAL PRESSURE EXHAUST PLATE


Valves - Accessory / spare part Festo

References
festo:VABF-L1-P7A13-M7
rubix:391A6628
manufacturer :574594
ean:4052568103507

Product details : FESTO 574594 VERTICAL PRESSURE EXHAUST PLATE


vertical pressure exhaust plate VABF-L1-P7A13-M7 Grid dimension=10,5 mm, Max. number of valve Positions=1, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* RCM Mark, * c CSA us (OL), * c UL us - Recognized (OL))

Technical specifications


Attributes
No attributes to display for this product
Ā£ 24.85 excl. VAT
/ Each
Ā£ 29.82 incl. VAT
  • Usually arrives within 14 working days