Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Valve terminal
FESTO 175561 INPUT MODULE CP-E16-M12X2-5POL
FESTO 175561 INPUT MODULE CP-E16-M12X2-5POL
Input module CP
References
festo:
CP-E16-M12X2-5POL
rubix:
110A9568
manufacturer :
175561
ean:
4052568014278
Technical specifications
Type
input module for valve terminals cpv, cpa
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 175561 INPUT MODULE CP-E16-M12X2-5POL
Input Module CP-E16-M12X2-5POL With 16 inputs. ATEX category Gas=II 3G, Explosion ignition protection type Gas=Ex nA IIC T5 X Gc, ATEX category Dust=II 3D, Explosion ignition protection type Dust=Ex tc IIIC T80°C X Dc IP65, Explosion-proof ambient temperature=-5°C <= Ta <= +50°C
Technical specifications
Attributes
Logistics dimensions (L x W x H)
165
x
100
x
60
mm
Logistic Weight
456,38
g
Type
input module for valve terminals cpv, cpa
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
490.27
excl. VAT
/
Each
£
588.32
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC EX250-SAS7
FESTO 575684 PNEUMATIC VALVE VUWS-L20-B52-G18
FESTO 8034559 SUB-BASE
FESTO 573455 INSCRIPTION LABEL HOLDER
FESTO 526174 BUS NODE CPX-FB14
SMC SYJ7000-21-1A-1-Q BLANKING PLATE ASSY
FESTO 561091 SUB-BASE
FESTO 527527 COVER PLATE CPVSC1-RP-B
SMC VCA21-5D-3-02F-Q SOLENOID VALVE
SMC EARM2500-03A-F02 MANIFOLDING REGULATOR
FESTO 8004936 INSCRIPTION LABEL HOLDER
FESTO 565579 INSCRIPTION LABEL HOLDER
FESTO 8025311 TIE ROD
FESTO 185877 VACUUM GENERATOR CPV18-M1H-VI140-2GLS-1/4
SMC KBH3-R4S FEMALE CONNECTOR UNION