FESTO 8042670 SERVICE UNIT COMBINATION


Service unit combination Festo

References
festo:MSB6-1/2:C3:J120:D14-WP
rubix:391A3534
manufacturer :8042670
ean:4052568287054
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 8042670 SERVICE UNIT COMBINATION


Service unit combination MSB6-1/2:C3:J120:D14-WP Maximum output pressure 7 bar, 40 µ Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Volume flow rate4400 l/min
Design size6
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days