FESTO 185709 SERVICE UNIT LFR-1/4-D-MINI-KA
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/4-D-MINI-KA
Rubix:124A2446
Manufacturer :185709
EAN:4052568144715

Documents
Product details : FESTO 185709 SERVICE UNIT LFR-1/4-D-MINI-KA
Service unit combination LFR-1/4-D-MINI-KA consisting of Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 707 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 1140 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 298.04 excl. VAT
/ Each
£ 357.65 incl. VAT
- Delivery date on request
Contact a branch