FESTO 194764 FILTER REGULATOR LFRS-1/2-D-5M-MIDI
LFRS Filter Control Valve
See technical informationSee documentsReferences
Festo:LFRS-1/2-D-5M-MIDI
Rubix:80339679
Manufacturer :194764
EAN:4052568154943
Documents
Product details : FESTO 194764 FILTER REGULATOR LFRS-1/2-D-5M-MIDI
Filter regulator LFRS-1/2-D-5M-MIDI With lockable regulator head and pressure gauge, for nominal pressure 12 bar, for unlubricated compressed Air. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1685,5 g |
|---|---|
| Material | zinc die-cast |
| Volume flow rate | 2600 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 519.93 excl. VAT
/ Each
£ 623.92 incl. VAT
- Delivery usually within ( 16 ) days
