FESTO 8049255 COVER KIT
Pneumatic cylinders and actuators - Spare part Festo
See technical informationSee documentsReferences
Festo:EASC-L5-70
Rubix:391A0596
Manufacturer :8049255
EAN:4052568288747
Documents
Product details : FESTO 8049255 COVER KIT
cover kit EASC-L5-70 Size=70, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=210 g, Material information, cover=High alloy steel, non-corrosive
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 92.30 excl. VAT
/ Each
£ 110.76 incl. VAT
- Delivery usually within ( 6 ) days