References
SMC:CU25D-PS
Rubix:121A4564
Manufacturer :CU25D-PS
EAN:3618035666190

Documents
Product details : SMC CU25D-PS MAINTENANCE KIT
The series CU free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Type | compact cylinder |
| Material | nbr (piston seal, rod seal, gasket) |
Show UNSPSC/ECL@SS
£ 5.61 excl. VAT
/ Each
£ 6.73 incl. VAT
- Delivery usually within ( 8 ) days