Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2240 12 9239-00280
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2240 12 9239-00280
HTD drive belt Gates
References
gates:
PCV 8MGT 2240 12
rubix:
103A6514
manufacturer :
9239-00280
ean:
5414465489907
Technical specifications
Profile
8MGT
Primitive length
2240
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2240 12 9239-00280
Technical specifications
Attributes
Logistic Weight
0,125
g
Profile
8MGT
Primitive length
2240
mm
Belt width
12
mm
Pitch
8
mm
Material
PU
Number of teeth
280
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
135.15
excl. VAT
/
Each
£
162.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 12 9239-00550
OPTIBELT 411 3M 6 1914613
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1750 125
OPTIBELT 1425 5M 25 1998748
OPTIBELT HTD TIMING BELT 318 3M 1577ZA
OPTIBELT 312 3M 9 1775185
GATES POLYCHAIN2 BELT 8M PC2 8MGT 3200 36
GATES 9327-51088 GTX 4578 14MX 40
GATES 9232-50136 TP GT2 2310 14MGT 55
GATES HTDBELT 3M PITCH HTD 159 3M 6
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2240 90
OPTIBELT 648 3M 977TD HTD TIMING BELT 648-9MM
GATES 8M HTDSLEEVE HTD 640 8M 2800
GATES 9232-50154 TP GT2 2800 14MGT 170
OPTIBELT 890 5MHP 9 1860211