Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2520 36 9239-02315
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2520 36 9239-02315
HTD drive belt Gates
References
gates:
PCV 8MGT 2520 36
rubix:
103A6296
manufacturer :
9239-02315
ean:
5414465491825
Technical specifications
Profile
8MGT
Primitive length
2520
mm
Belt width
36
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2520 36 9239-02315
Technical specifications
Attributes
Logistic Weight
0,418
g
Profile
8MGT
Primitive length
2520
mm
Belt width
36
mm
Pitch
8
mm
Material
PU
Number of teeth
315
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
441.58
excl. VAT
/
Each
£
529.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES GT4 4326 14MGT 40 POWERGRIP GT4
GATES SYNCH BELT GT3 415 5MGT 15
OPTIBELT HTD TIMING BELT 1304 8M 5077ZA
OPTIBELT HTD TIMING BELT 1050 5M 1577ZA
GATES GT4 800 8MGT 20 POWERGRIP GT4
OPTIBELT 960 8MHP 50 1537643
OPTIBELT HTD TIMING BELT 3500 14M 8577TD
OPTIBELT HTD TIMING BELT 2800 8M 3077ZA
OPTIBELT HTD TIMING BELT 168 3M 1577ZA
OPTIBELT HTD TIMING BELT 1696 8M 5077ZA
OPTIBELT 477 3M 677TD HTD TIMING BELT 477-6MM
OPTIBELT 848 8M 30 1970421
OPTIBELT HTD TIMING BELT 1224 8M 3077ZA
OPTIBELT 1400 D8M 50 1913847
OPTIBELT HTD TIMING BELT 1790 5M 2577ZA