Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2520 62 9239-03315
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2520 62 9239-03315
HTD drive belt Gates
References
gates:
PCV 8MGT 2520 62
rubix:
103A6295
manufacturer :
9239-03315
ean:
5414465492266
Technical specifications
Profile
8MGT
Primitive length
2520
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2520 62 9239-03315
Technical specifications
Attributes
Logistic Weight
0,72
g
Profile
8MGT
Primitive length
2520
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
315
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
760.46
excl. VAT
/
Each
£
912.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 375 5MHP 9 1727425
OPTIBELT 1610 14MHP 40 1572752
GATES SYNCH BELT GT3 501 3MGT 9
GATES HTDBELT3MPITCH HTD 753 3M 9
OPTIBELT 656 8MHP 85 1856746
OPTIBELT HTD TIMING BELT 640 5M 977ZA
GATES GT4 3360 14MGT 55 POWERGRIP GT4
GATES 3M HTDSLEEVE HTD 1863 3M 1800
OPTIBELT 880 8MHP 85 1835322
GATES PPT GT4 1200 8MGT 1800 POWERGRIP GT4
GATES 9275-09328 PC2 14MGT 3850 90
OPTIBELT HTD TIMING BELT 1778 14M 8577ZA
GATES 9293-42686 HTD 856 8M 85
OPTIBELT 201 3M 9 1764330
GATES SYNCH BELT GT3 243 3MGT 6