Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2800 21 9239-01350
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2800 21 9239-01350
HTD drive belt Gates
References
gates:
PCV 8MGT 2800 21
rubix:
103A5873
manufacturer :
9239-01350
ean:
5414465491023
Technical specifications
Profile
8MGT
Primitive length
2800
mm
Belt width
21
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 2800 21 9239-01350
Technical specifications
Attributes
Logistic Weight
0,271
g
Profile
8MGT
Primitive length
2800
mm
Belt width
21
mm
Pitch
8
mm
Material
PU
Number of teeth
350
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
281.19
excl. VAT
/
Each
£
337.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 711 3M 977ZA
GATES HTD BELT 8M PITCH HTD 1064 8M 30
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4480 62 9239-03560
GATES POLY CHAIN CARBON VOLT PCV 8MGT 960 36 9239-02120
OPTIBELT 1360 8MHP 85 1901031
OPTIBELT 1128 8MHP 30 1847598
OPTIBELT 700 5MHP 25 1929089
OPTIBELT 1569 3M 6 1987243
OPTIBELT 426 3M 6 1906581
GATES GT4 2600 8MGT 30 POWERGRIP GT4
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1120 62 9239-03140
GATES HTD BELT 5M PITCH HTD 325 5M 25
OPTIBELT HTD TIMING BELT 1696 8M 8577ZA
OPTIBELT 760 8M 8577ZA HTD TIMING BELT 760-8M-85MM
OPTIBELT HTD TIMING BELT 920 8M 5077ZA