Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 21 9239-01381
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 21 9239-01381
HTD drive belt Gates
References
gates:
PCV 8MGT 3048 21
rubix:
103A6289
manufacturer :
9239-01381
ean:
5414465491054
Technical specifications
Profile
8mgt
Primitive length
3048
mm
Belt width
21
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 21 9239-01381
Technical specifications
Attributes
Logistic Weight
0,297
g
Profile
8mgt
Primitive length
3048
mm
Belt width
21
mm
Pitch
8
mm
Material
pu
Number of teeth
381
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
300.02
excl. VAT
/
Each
£
360.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 2504 8M 30 1878799
GATES GT4 1760 8MGT 30 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 1304 8M 85
GATES DOUBLE SIDED HTD TIMING BELT 5M PITCH TP1945 5M 25
GATES HTD 3500 14M 170 B SECTION V BELT B83 170MM
GATES HTD 4004 14M 40 HTD TIMING BELT 8M PITCH 1000 14M 40MM
OPTIBELT 531 3M 677ZA HTD TIMING BELT 531-6MM
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2240 125
OPTIBELT 810 5M 15OMZA HTD-810-5M-15 TOOTHED BELT 022008
GATES GT4 1750 14MGT 40 POWERGRIP GT4
GATES 9327-50131 GTX 760 8MX 65
GATES PPT GT4 2100 14MGT 1300 POWERGRIP GT4
GATES SYNCH BELT GT3 588 3MGT 9
OPTIBELT HTD TIMING BELT 2240 8M 5077ZA
OPTIBELT 500 5MHP 9 1677179