Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 36 9239-02381
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 36 9239-02381
HTD drive belt Gates
References
gates:
PCV 8MGT 3048 36
rubix:
103A6288
manufacturer :
9239-02381
ean:
5414465491894
Technical specifications
Profile
8MGT
Primitive length
3048
mm
Belt width
36
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 36 9239-02381
Technical specifications
Attributes
Logistic Weight
0,508
g
Profile
8MGT
Primitive length
3048
mm
Belt width
36
mm
Pitch
8
mm
Material
PU
Number of teeth
381
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
514.33
excl. VAT
/
Each
£
617.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 2080 8M 2077ZA
OPTIBELT 608 8MHP 85 1955764
GATES GT4 1800 8MGT 30 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 776 8M 30
GATES SYNCH BELT GT3 510 5MGT 9
GATES GT4 1760 8MGT 20 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 3500 14M 8577TD
OPTIBELT 2800 D8M 30 1916511
GATES DOUBLE SIDED HTD BELT TP HTD 700 5M 15
GATES GT4 3280 8MGT 85 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 2100 14M 11577ZA
GATES PGGTBELTING OPEN 3MR-6MMX30MTR
OPTIBELT 1863 3M 1577TD HTD TIMING BELT 1863-15MM
GATES POLY CHAIN CARBON VOLT PCV 8MGT 1792 36 9239-02224
MECALINE 632.8M440 894863