Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 62 9239-03381
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 62 9239-03381
HTD drive belt Gates
References
gates:
PCV 8MGT 3048 62
rubix:
103A6287
manufacturer :
9239-03381
ean:
5414465492303
Technical specifications
Profile
8MGT
Primitive length
3048
mm
Belt width
62
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3048 62 9239-03381
Technical specifications
Attributes
Logistic Weight
0,875
g
Profile
8MGT
Primitive length
3048
mm
Belt width
62
mm
Pitch
8
mm
Material
PU
Number of teeth
381
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
885.75
excl. VAT
/
Each
£
1,062.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 2600 8MHP 85 1899332
OPTIBELT 1248 8M 85 1551645
OPTIBELT 1062 3M 15 1631052
GATES HTD 4578 14M 55 BELT PITCH
GATES PPT GT4 3280 8MGT 1300 POWERGRIP GT4
OPTIBELT 1264 8M 50 1905229
OPTIBELT 363 3MHP 9 1570058
OPTIBELT 597 3M 6 1589916
OPTIBELT 720 8MHP 30 1566596
OPTIBELT 1400-14MHP-40 OMEGA HP HTD BELT
GATES DOUBLE SIDED HTD BELT TP HTD 425 5M 15
GATES 9293-42683 HTD 1176 8M 50
GATES GT4 576 8MGT 20 POWERGRIP GT4
OPTIBELT 824 8MHP 30 1855913
OPTIBELT 1050 5MHP 15 1960973