Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 12 9239-00400
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 12 9239-00400
HTD drive belt Gates
References
gates:
PCV 8MGT 3200 12
rubix:
240A1858
manufacturer :
9239-00400
ean:
5414465489983
Technical specifications
Profile
8mgt
Primitive length
3200
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 12 9239-00400
Technical specifications
Attributes
Logistic Weight
0,178
g
Profile
8mgt
Primitive length
3200
mm
Belt width
12
mm
Pitch
8
mm
Material
pu
Number of teeth
400
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.75
excl. VAT
/
Each
£
202.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product