Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 21 9239-01400
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 21 9239-01400
HTD drive belt Gates
References
gates:
PCV 8MGT 3200 21
rubix:
102A2890
manufacturer :
9239-01400
ean:
5414465491085
Technical specifications
Profile
8MGT
Primitive length
3200
mm
Belt width
21
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3200 21 9239-01400
Technical specifications
Attributes
Logistic Weight
0,312
g
Profile
8MGT
Primitive length
3200
mm
Belt width
21
mm
Pitch
8
mm
Material
PU
Number of teeth
400
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
308.75
excl. VAT
/
Each
£
370.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1040 8MHP 20 1615507
GATES GT4 2800 14MGT 1300 POWERGRIP GT4
GATES HTDBELT3MPITCH HTD 822 3M 6
GATES PPT GT4 3048 8MGT 1300 POWERGRIP GT4
OPTIBELT 968 8M 85 1525651
GATES POLYCHAIN2 BELT 14M PC2 14MGT 2100 68
OPTIBELT 519 3M 15 1857296
GATES 9327-51088 GTX 4578 14MX 40
GATES POLYCHAIN2 BELT 14M PC2 14MGT 3304 20
GATES HTD BELT 5M PITCH HTD 600 5M 15
OPTIBELT 824 8MHP 85 1695227
GATES 9327-50398 GTX 1600 8MX 40
OPTIBELT 411 3M 9 1594505
GATES GT4 1440 8MGT 85 POWERGRIP GT4
OPTIBELT 712 8MHP 85 1853917