Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 36 9239-02410
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 36 9239-02410
HTD drive belt Gates
References
gates:
PCV 8MGT 3280 36
rubix:
103A5868
manufacturer :
9239-02410
ean:
5414465491917
Technical specifications
Profile
8mgt
Primitive length
3280
mm
Belt width
36
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3280 36 9239-02410
Technical specifications
Attributes
Logistic Weight
0,547
g
Profile
8mgt
Primitive length
3280
mm
Belt width
36
mm
Pitch
8
mm
Material
pu
Number of teeth
410
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
544.02
excl. VAT
/
Each
£
652.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 2400 D8M 30 1816130
OPTIBELT 920 8MHP 85 1953104
OPTIBELT 936 8M 30 1845503
OPTIBELT 840 8M 50 1808633
GATES 9275-09088 PC2 8MGT-1760-62
GATES 9327-50207 GTX 976 8MX 30
OPTIBELT HTD TIMING BELT 1100 5M 977ZA
GATES SYNCH BELT GT3 135 3MGT 9
OPTIBELT 856 8MHP 20 1789865
GATES HTD BELTING OPEN 8M-15MMSTEELX30MTR
OPTIBELT 410 5MHP 25 1023119
GATES GT4 5320 14MGT 85 POWERGRIP GT4
GATES 8M HTDSLEEVE HTD 1760 8M 1800
OPTIBELT 896 8M 20 HIPO 1082085
OPTIBELT HTD TIMING BELT 624 8M 3077TD