Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 21 9239-01450
GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 21 9239-01450
HTD drive belt Gates
References
gates:
PCV 8MGT 3600 21
rubix:
103A5879
manufacturer :
9239-01450
ean:
5414465491108
Technical specifications
Profile
8MGT
Primitive length
3600
mm
Belt width
21
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 8MGT 3600 21 9239-01450
Technical specifications
Attributes
Logistic Weight
0,349
g
Profile
8MGT
Primitive length
3600
mm
Belt width
21
mm
Pitch
8
mm
Material
PU
Number of teeth
450
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
338.97
excl. VAT
/
Each
£
406.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 1778 14MHP 55 1953396
OPTIBELT 608 8MHP 30 1713082
GATES HTD BELT 8M PITCH HTD 1120 8M 50
OPTIBELT 1040 8MHP 30 1914989
OPTIBELT 880 8MHP 85 1835322
OPTIBELT HTD TIMING BELT 582-6MM
OPTIBELT HTD TIMING BELT 950 5M 1577ZA
OPTIBELT HTD TIMING BELT 935 5M 1577ZA
OPTIBELT 336 3M 1577ZA HTD TIMING BELT 336-15MM
OPTIBELT HTD TIMING BELT 4326-14M-115MM
MECALINE 520.8M440 894856
GATES PPT GT4 3280 8MGT 1300 POWERGRIP GT4
OPTIBELT 180 5MHP 15 1915359
OPTIBELT HTD TIMING BELT 2310 14M 4077ZA
GATES GT4 1610 14MGT 170 POWERGRIP GT4