Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 37 9239-05080
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 37 9239-05080
HTD drive belt Gates
References
gates:
PCV 14MGT 1120 37
rubix:
103A8345
manufacturer :
9239-05080
ean:
5414465493041
Technical specifications
Profile
14mgt
Primitive length
1120
mm
Belt width
37
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1120 37 9239-05080
Technical specifications
Attributes
Logistic Weight
0,324
g
Profile
14mgt
Primitive length
1120
mm
Belt width
37
mm
Pitch
14
mm
Material
pu
Number of teeth
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
458.81
excl. VAT
/
Each
£
550.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 896 8M 20 BELT HTD
OPTIBELT 519 3M 6 1815181
GATES GT4 2400 8MGT 20 POWERGRIP GT4
OPTIBELT HTD TIMING BELT 850 5M 1577ZA
GATES 9327-50611 GTX 1400 14MX 115
GATES POLY CHAIN BELT 8MPC2-1760-36
OPTIBELT 352 8M 20 HIPO 1081783
OPTIBELT HTD TIMING BELT 755 D5M 1577TD
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3136 20 9239-04224
GATES GT4 2450 14MGT 115 POWERGRIP GT4
GATES HTDBELT 3M PITCH HTD 180 3M 6
GATES SYNCH BELT GT3 500 5MGT 25
GATES 9293-42682 HTD 1176 8M 30
GATES SYNCH BELT GT3 1270 5MGT 25
GATES HTDBELT 3M PITCH HTD 1080 3M 6