Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 68 9239-06115
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 68 9239-06115
HTD drive belt Gates
References
gates:
PCV 14MGT 1610 68
rubix:
103A8333
manufacturer :
9239-06115
ean:
5414465493577
Technical specifications
Profile
14MGT
Primitive length
1610
mm
Belt width
68
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 1610 68 9239-06115
Technical specifications
Attributes
Logistic Weight
0,851
g
Profile
14MGT
Primitive length
1610
mm
Belt width
68
mm
Pitch
14
mm
Material
PU
Number of teeth
115
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,111.96
excl. VAT
/
Each
£
1,334.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 2000 8M 5077ZA
OPTIBELT HTD TIMING BELT 966 14M 4077ZA
OPTIBELT HTD TIMING BELT 950 5M 2577ZA
GATES HTD 1728 8M 50 9293-55029 SINGLE SIDED SYNCHRONOUS BELT
OPTIBELT 330 3MHP 9 1900944
OPTIBELT 1360-D8M-20 DOUBLE SIDED HTD BELT D1360-8M-20
OPTIBELT 305 5MHP 15 1600215
GATES GT4 1778 14MGT 115 POWERGRIP GT4
GATES 9293-40840 HTD 249 3M 15
OPTIBELT 630 5MHP 15 1821503
OPTIBELT 1512 14M 55 1811276
OPTIBELT 513 3M 1577ZA HTD TIMING BELT 513-15MM
OPTIBELT HTD TIMING BELT 912 8M 5077ZA
OPTIBELT HTD TIMING BELT 570 3M 677ZA
GATES GT4 1750 14MGT 170 POWERGRIP GT4