Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2100 90 9239-07150
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2100 90 9239-07150
HTD drive belt Gates
References
gates:
PCV 14MGT 2100 90
rubix:
103A8148
manufacturer :
9239-07150
ean:
5414465493997
Technical specifications
Profile
14MGT
Primitive length
2100
mm
Belt width
90
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2100 90 9239-07150
Technical specifications
Attributes
Logistic Weight
1,479
g
Profile
14MGT
Primitive length
2100
mm
Belt width
90
mm
Pitch
14
mm
Material
PU
Number of teeth
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,848.99
excl. VAT
/
Each
£
2,218.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES DOUBLE SIDED HTD BELT TP HTD 1200 5M 9
OPTIBELT 1288 14M 85 HIPO 1095342
OPTIBELT 1092 14M 85 HIPO 1082540
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1890 68
OPTIBELT 300 3M 9 1723466
OPTIBELT 1040 8M 20 HIPO 1082133
OPTIBELT HTD TIMING BELT 1610 14M 4077ZA
OPTIBELT 291 3M 677ZA HTD TIMING BELT 291-6MM
GATES DOUBLE SIDED HTD BELT TP HTD 700 5M 9
GATES 9232-00186 TP GT2 4956 14MGT 55
GATES HTD BELT 5M PITCH HTD 425 5M 9
GATES 9327-50335 GTX 1360 8MX 40
GATES HTD BELT 14M PITCH HTD 2450 14M 40
GATES 3M HTDSLEEVE HTD 474 3M 2800
GATES 9327-50470 GTX 2080 8MX 65