Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2520 125 9239-08180
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2520 125 9239-08180
HTD drive belt Gates
References
gates:
PCV 14MGT 2520 125
rubix:
103A8027
manufacturer :
9239-08180
ean:
5414465494567
Technical specifications
Profile
14MGT
Primitive length
2520
mm
Belt width
125
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 2520 125 9239-08180
Technical specifications
Attributes
Logistic Weight
2,456
g
Profile
14MGT
Primitive length
2520
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,004.51
excl. VAT
/
Each
£
3,605.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES HTDBELT5MPITCH HTD 615 5M 9
OPTIBELT 1096 8M 20 1895295
GATES HTD 5800 20M 170 BELT PITCH
OPTIBELT HTD TIMING BELT 575 5M 2577ZA
OPTIBELT 1190 14M 170 HIPO 1082554
GATES GT4 3280 8MGT 20 POWERGRIP GT4
GATES HTD BELT 8M PITCH HTD 2080 8M 50
OPTIBELT 925 5M 15 1910004
GATES SYNCH BELT GT3 540 5MGT 9
GATES 9327-50248 GTX 1120 8MX 40
OPTIBELT 345 3M 1577ZA HTD TIMING BELT 345-15MM
OPTIBELT 1520 8MHP 30 1901152
GATES SYNCH BELT GT3 510 5MGT 15
GATES HTD BELT 8M PITCH HTD 1424 8M 50
OPTIBELT 1050 5MHP 25 1849781